Motion
PB14
Mi Item #02732925
MFR #PB14
Price$71.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02732925
MFR #PB14

Mfr description
PB14 BRG
  • Spherical Bushing Pilloball
  • Insert Type/ Lubrication Type
  • High Carbon Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.38/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Bore Diameter  
    14 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    13.5 mm
  • Outside Diameter  
    34 mm
  • Overall Width
    19 mm
  • Weight
    0.19 lb

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    16 800 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557048135
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    PB
  • Type Of Bearing
    Spherical Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)