Motion
SCE328
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 0.5000 in Width, Open
Mi Item #02733065
MFR #SCE328
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 0.5000 in Width, Open
Mi Item #02733065
MFR #SCE328

Mfr description
SCE328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    2.3750 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE328 Drawn Cup Needle Roller Bearing has a 2 in bore diameter, open closure type, open ends drawn cup design, 2.3750 in outside diameter, 0.5000 in overall width, and 0.12 lbs weight, making it ideal for agricultural machinery and heavy industrial drives.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802588514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)