Motion
MXS20-125
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #02733066
MFR #MXS20-125
List Price$710.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #02733066
MFR #MXS20-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$710.66/each for your price

Overview

Mfr description
MXS20-125 CYL, AIR SLIDE TABLE
  • Bore size: 6, 8, 12, 16, 20, 25 (mm)
  • Strokes: 5 mm to 150 mm, depending upon bore size
  • With or without stroke adjuster, with or without shock
  • Options: buffer, end lock, axial piping
  • Variety of switches with a variety of wire lead lengths

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Port Size
    1/8 BSPT
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    268 mm
  • Overall Width
    76 mm
  • Overall Height
    50 mm
  • Additional Details
    Standard
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Adjuster Option
    None
  • Maximum Applied Force
    440 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text