Specifications
Dimensions
- Bore Diameter40 mm
- Overall Height84 mm
- Overall Length1940 mm
- Overall Width75 mm
- Port Size1/4 NPT
- Stroke1600 mm
Details
- Additional DetailsThe MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
- Cushion TypeAir Cushion
- Cylinder StyleMechanically Jointed
- Guide TypeBasic Guide - Standard
- Manufacturer Catalog
- Maximum Operating Pressure116 psi
- Minimum Operating Pressure14 psi
- Mounting OrientationCeiling, Horizontal, Vertical, Wall
- Mounting TypeBasic
- Operating Pressure Range14 to 116 psi
- Operating Temperature Range41 to 140 °F
- Piping TypeCentralized Piping
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- Proof Pressure174 psi
- Seal KitMY1B40-PS
- SeriesMY1B
- Stroke Adjuster TypeNone
Overview
Mfr description
MY1B40TNG-1600
- Bore sizes: 16, 20, 50, 63, 80, 100 mm
- Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
- Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
- Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
- Long stroke option: up to 5000 mm (XB11), up to 3000 mm for 16 bore
- Auto switch capable