Motion
CQMB25NN-25
CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
MI ITEM #02733086
MFR #CQMB25NN-25
List Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
MI ITEM #02733086
MFR #CQMB25NN-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.40/each for your price

Overview

Mfr description
CQMB25NN-25 COMPACT GUIDE ROD CYLINDER,

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    25 mm
  • Options
    Head Cover Axial Port, No Fixed Throttle of Connection Port
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Port Thread Standard
    M Thread
  • Mounting Type
    Through Holes
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text