Motion
SV2100-6FU-TS-N7

SMC CORP OF AMERICA
SV2100-6FU-TS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #02733108
MFR #SV2100-6FU-TS-N7
Price$108.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2100-6FU-TS-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #02733108
MFR #SV2100-6FU-TS-N7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.38/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Response Time
    ≤25 ms
  • Series
    SV
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.6 W
  • Solenoid Supply Voltage
    12 V dc
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor

Overview

Mfr description
SV2100-6FU-TS-N7 12VDC VALVE
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC529)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought