Motion
TIA13B-153
Nylon Tubing - Air/Water, 0.378 in ID, 0.500 in OD, 500 ft Length, 75 mm Min Bend Radius
MI ITEM #02733123
MFR #TIA13B-153
Your Price$372.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 0.378 in ID, 0.500 in OD, 500 ft Length, 75 mm Min Bend Radius
MI ITEM #02733123
MFR #TIA13B-153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$372.12/each(List $552.65)

Overview

Mfr description
TIA13B-153 BLK 500FT TUBING

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.378 in
  • Tube Outer Diameter
    0.500 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    218 psi
  • Minimum Bend Radius
    75 mm
  • Color
    Black
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text