Motion
6213-Z
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02733216
MFR #6213-Z
Your Price$180.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02733216
MFR #6213-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.30/each(List $216.37)

Overview

Mfr description
6213-Z

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    63000 N
  • Radial Static Load Capacity
    41500 N
  • Manufacturer Catalog Number
    6213-Z
  • UPC_NO
    4012801164696
  • Weight
    2.17 lbs
  • Description
    6213-Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6213-Z Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, single shielded closure, 120 mm outside diameter, and 23 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text