Motion
Y-1792
Synchronous Drive Belt - 8 mm Pitch, 1792 mm Pitch Length, 16 mm Width, 224 Teeth
MI ITEM #02733397
MFR #Y-1792
Your Price$152.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 1792 mm Pitch Length, 16 mm Width, 224 Teeth
MI ITEM #02733397
MFR #Y-1792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.75/each(List $162.08)

Overview

Mfr description
Y-1792 SILENTSYNC BELT

Specifications

  • Pitch
    8 mm
  • Overall Length
    1792 mm
  • Overall Width
  • Number Of Teeth
  • Width
    16 mm
  • Color
    Yellow
  • Pitch Length
    1792 mm
  • Weight
    0.26 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text