Motion
3120XL
Leather Driver Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Unlined, Color Blue/Gray
Mi Item #02733604
MFR #3120XL
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Unlined, Color Blue/Gray
Mi Item #02733604
MFR #3120XL

Mfr description
3120XL COW SPLIT DRIVERS GLOVE W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.46/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    4.50 lbs

Details

  • Additional Details
    Straight Thumb, Shirred Elastic Back, Unlined
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Driving, Building, Roping
  • Back Material
    Split Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Blue/Gray
  • Comfort Features
    Straight Thumb, Shirred Elastic Back
  • Construction Description
    Shirred Elastic Back, Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Natural Pearl Gray Split Leather Straight Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3120
  • Stitching Material
    Cotton
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)