Specifications
Details
- Electrical ConnectionMating Connector Supplied
- Output4 to 20 mA
- Pressure Range7250 to 3000 psi
- Seal MaterialFluorocarbon Elastomer (FKM)
- SeriesHDA 4700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)