Motion
H6025X1

BROWNING
H6025X1

1882935 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore , 25 Teeth, Steel, Hardened Teeth Material
Mi Item #02733665
MFR #H6025X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H6025X1

1882935 Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.0000 in Bore , 25 Teeth, Steel, Hardened Teeth Material
Mi Item #02733665
MFR #H6025X1

Mfr description
H6025 X 1 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    4.0160 in
  • Hub Projection
    0.7969 in
  • Keyway Size
    1/4 x 1/8
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    6.3870 in
  • Pitch Diameter
    5.9840 in
  • Tooth Width
    0.459 in
  • Weight
    5.82 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H6025X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289986514
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289986514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)