Motion
6204LLUC4

NTN
6204LLUC4

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02733678
MFR #6204LLUC4
Your Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204LLUC4

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02733678
MFR #6204LLUC4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.00/each(List $29.90)

Overview

Mfr description
6204LLUC4 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    18000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Manufacturer Catalog Number
    6204LLUC4
  • Manufacturer Upc Number
    4547359562163
  • UPC_NO
    4547359562163
  • Weight
    0.23 lbs
  • Description
    6204LLUC4 BALL BRG
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 20 mm bore, double sealed, 47 mm outside diameter, and 14 mm width for reliable radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text