Motion
V20 1P7P 38C11LH

VICKERS BY DANFOSS
V20 1P7P 38C11LH

V20 1P7P 38C11LH
Mi Item #02733798
MFR #V20 1P7P 38C11LH
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20 1P7P 38C11LH

V20 1P7P 38C11LH
Mi Item #02733798
MFR #V20 1P7P 38C11LH

Mfr description
V20 1P7P 38C11 LH
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.41/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Displacement
    22.8 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    3000 rpm
  • Maximum Flow Rate
    64.27834368 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V20
  • Shaft Type
    Splined - 11 Tooth - 3/4"" Outer Diameter
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)