Motion
5X5FT GS COOLANT AIR 15 HW

GATES RUBBER CO
5X5FT GS COOLANT AIR 15 HW

5X5FT GS COOLANT AIR 15 HW
MI ITEM #02733865
MFR #5X5FT GS COOLANT AIR 15 HW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X5FT GS COOLANT AIR 15 HW

5X5FT GS COOLANT AIR 15 HW
MI ITEM #02733865
MFR #5X5FT GS COOLANT AIR 15 HW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    24.0 in
  • Nominal Hose Outer Diameter  
    5.43 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053177602
  • Working Pressure
    1.0

Overview

Mfr description
24980 GREEN STRIPE II WIRE INSERTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought