Motion
SIQG 32 ES

SKF
SIQG 32 ES

Female Threaded Right Hand Rod End - Bore Diameter: 32 mm, Shank Thread Size: M27x2, With Lubrication Fitting
MI ITEM #02733882
MFR #SIQG 32 ES
Price$928.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIQG 32 ES

Female Threaded Right Hand Rod End - Bore Diameter: 32 mm, Shank Thread Size: M27x2, With Lubrication Fitting
MI ITEM #02733882
MFR #SIQG 32 ES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$928.97/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Head Diameter
    71 mm
  • Thread Size
    M27 x 2
  • Weight
    2.55 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    100.0 kN
  • Rod End Type
    Female
  • Series
    SIQG
  • Standards Met
    DIN 71412:1987, ISO 8132:2006
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    7316577295149

Overview

Mfr description
SIQG 32 ES ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought