Motion
SSC815X-3.3IN XHB (66S84XM XHB)

REXNORD INC
SSC815X-3.3IN XHB (66S84XM XHB)

Table Top Chain - Austenitic Stainless Steel, Straight Running, 84 mm Width, 38.1 mm Pitch
Mi Item #02734118
MFR #SSC815X-3.3IN XHB (66S84XM XHB)
Price$53.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSC815X-3.3IN XHB (66S84XM XHB)

Table Top Chain - Austenitic Stainless Steel, Straight Running, 84 mm Width, 38.1 mm Pitch
Mi Item #02734118
MFR #SSC815X-3.3IN XHB (66S84XM XHB)

Mfr description
762.09.84 66S84XM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.34/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    84 mm
  • Chain Pitch  
    38.1 mm
  • Flight Thickness
    0.1200 in
  • Guide Clearance Straight
    44 mm
  • Minimum Backflex Radius
    100 mm
  • Pin Diameter
    6.4 mm
  • Weight
    0.23 lbs
  • Weight per Foot
    1.84 (Approximate) lb

Details

  • Base Chain Material
    Austenitic Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699669831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)