1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J6234
J6234
MI ITEM #
02734199
MFR #
J6234
Price
$5,753.51
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Multipliers
PROTO TOOLS J6234
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J6234
J6234
MI ITEM #
02734199
MFR #
J6234
Mfr description
J6234 TORQ MULTIPLIER (MACK T)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,753
.51
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
14 in
Overall Width
5-1/2 in
Tool Weight
17.2 lb
Details
2Nd Gear Speed Reduction
1:13.6
2nd Gear Torque
2200 ft-lbs
Torque Multiplier Type
Manual
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items