Motion
2KBF2
K-Series Hydraulic Socket - Steel Body Material, 1/4 in BSPP, 1/4 – 19 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02734215
MFR #2KBF2
Your Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Socket - Steel Body Material, 1/4 in BSPP, 1/4 – 19 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02734215
MFR #2KBF2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.67/each(List $24.92)

Overview

Mfr description
2KBF2

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 19 BSPP
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    1.76 in
  • Burst Pressure
    18270 psi
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text