Motion
YF28-7/8

BOSTON GEAR
YF28-7/8

Spur Gear, 10 DP, 20 PA, 28Teeth, Steel
MI ITEM #02734261
MFR #YF28-7/8
Your Price$246.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YF28-7/8

Spur Gear, 10 DP, 20 PA, 28Teeth, Steel
MI ITEM #02734261
MFR #YF28-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.99/each(List $296.39)

Overview

Mfr description
YF28-7/8 46185

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    28
  • Bore Type
    Finished
  • Bore Diameter
    7/8 in
  • Outside Diameter
    3 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    2.8 in
  • Hub Diameter
    2.42 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    1.87 in
  • Hub Projection
    0.62 in
  • Manufacturer Catalog Number
    46185
  • Manufacturer Catalog
  • UPC_NO
    781711461853
  • Weight
    8.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text