Motion
KM06

STONE
KM06

DC Electric Motor - Permanent Magnet, Brushed, 24 V
Mi Item #02734343
MFR #KM06
Price$414.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STONE
KM06

DC Electric Motor - Permanent Magnet, Brushed, 24 V
Mi Item #02734343
MFR #KM06

Mfr description
KM06 DIST MTR KIT 24VDC 500W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.48/each

Specifications

Dimensions

  • Overall Height
    5.94 in
  • Overall Width
    3.15 in
  • Wattage
    500.0 W

Details

  • DC Armature Voltage
    24 V
  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • UPC_NO
    662536453264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)