Specifications
Dimensions
- Overall Height305 mm
- Overall Length508 mm
Details
- Number Of Return Lines1
- Reservoir Capacity14 gal (US)
- Reservoir MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)