Motion
31360
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 5 to 7", Strap Length: 29-1/4", Strap Width: 1-3/4"
Mi Item #02734684
MFR #31360
Price$207.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 5 to 7", Strap Length: 29-1/4", Strap Width: 1-3/4"
Mi Item #02734684
MFR #31360

Mfr description
31360 5 STRAP WRENCH 29-1/4"L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.53/each

Specifications

Dimensions

  • Strap Length
    29-1/4 in
  • Strap Width
    1-3/4 in

Details

  • Handle Style
    I-Beam
  • Jaw Capacity
    5 to 7 in
  • Jaw Type
    Strap
  • Maximum Jaw Capacity
    5 in
  • Minimum Jaw Capacity
    7 in
  • Strap Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)