Motion
193-0148-001
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Standard, 194.8 cm³/r Max Geometric Displacement
MI ITEM #02734722
MFR #193-0148-001
List Price$3,668.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Standard, 194.8 cm³/r Max Geometric Displacement
MI ITEM #02734722
MFR #193-0148-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,668.42/each for your price

Overview

Mfr description
193-0148-001 MOTOR
  • Paint / packaging: no paint, individual box
  • Special features (hardware): none
  • Customer identification: none
  • Seal option: standard
  • Special features (assembly): none
  • Shuttle valve / low pressure relief: none
  • Geroler option: standard
  • Mounting type: standard (megneto)
  • Pressure flow option: none
  • Accessories: none

Specifications

  • Series
    2000 - 2-Speed - Standard
  • Displacement
    11.89 in³/r
  • Continuous Torque
    6859 in
  • Max Rpm
    350 rpm
  • Motor Port Size
    7/8–14 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Splined
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Overall Height
    5.39 in
  • Overall Length
    11.07 in
  • Overall Width
    4.80 in
  • Seal Type
    Standard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Standard, 2 Bolt; 101.6 [4.00] Pilot Dia. 14.35 [.565] Dia. Holes On 146.0 [5.75] Dia. Bolt Circle. SAE B
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    280 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    2-Bolt Flange - 3.4 in Pilot - SAE B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text