Motion
07Q074
7" QS BACKING PAD 5/8"-11 PK10
MI ITEM #02734788
MFR #07Q074
Price$105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" QS BACKING PAD 5/8"-11 PK10
MI ITEM #02734788
MFR #07Q074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.45/each

Specifications

Dimensions

  • Pad Diameter
    7 in
  • Thread Size
    5/8"-11
  • Weight
    0.35 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980059814
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980059814

Overview

Mfr description
07Q074 DISC VACUUM PAD 7"X5/8"-11
  • Centering pin guarantees a centered fit; Hook and loop system for quick disc changes; This patented backing pad is the heart of the QUICK-STEP™ system. It is made of industrial strength nylon that is guaranteed to retain its strength and flexibility even at elevated temperatures. Disc changes take only seconds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought