Motion
LH075US

MEGADYNE
LH075US

H, 0.5000 in Pitch, 0.7500 in Width, Chloroprene Material
Mi Item #02734832
MFR #LH075US
Price$10.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LH075US

H, 0.5000 in Pitch, 0.7500 in Width, Chloroprene Material
Mi Item #02734832
MFR #LH075US

Mfr description
LH075US OPEN END T/B URETHANE STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/ft

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)