Motion
RA100RR7 E8728

TIMKEN (FAFNIR)
RA100RR7 E8728

Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #02734839
MFR #RA100RR7 E8728
Price$100.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA100RR7 E8728

Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #02734839
MFR #RA100RR7 E8728

Mfr description
RA100RR7 E8728
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.78/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.7156 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    0.8438 in
  • Weight
    0.29 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    RA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796233867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)