Motion
CE4BB-W-SS
Coupling Shaft - 10.3750 in Length
Mi Item #02734944
MFR #CE4BB-W-SS
Price$336.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Shaft - 10.3750 in Length
Mi Item #02734944
MFR #CE4BB-W-SS

Mfr description
CE4BB-W-SS TAIL SHAFT)2" X 10 3/8"
  • Corrosion Resistant Stainless Steel
  • Jig Drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.27/each

Specifications

Dimensions

  • Nominal Bolt Hole Size
    0.65625 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    10.3750 in
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    10.3750 in
  • Storage Dimension Width
    2.0000 in
  • Weight
    9.2 lbs

Details

  • Additional Details
    End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel. End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    Non-Heat Treat Bearing Area
  • Manufacturer Upc Number
    697950485454
  • Material
    Stainless Steel
  • Number Of Bolts
    2
  • Related Components
    CCB4-SS, Waste pack, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)