Motion
GEG 80 ES

SKF
GEG 80 ES

Radial Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 80 mm Inner Ring Width, Open, Standard Grade
MI ITEM #02734982
MFR #GEG 80 ES
Price$1,187.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 80 ES

Radial Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 80 mm Inner Ring Width, Open, Standard Grade
MI ITEM #02734982
MFR #GEG 80 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,187.96/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    80 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    80 mm
  • Weight
    5.51 lbs

Details

  • Additional Details
    Steel on Steel | Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 80 ES
  • Manufacturer Upc Number
    7316577059383
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    400 kN
  • Radial Static Load Capacity
    2000 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577059383

Overview

Mfr description
GEG-80-ES BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought