Motion
SS550
Underneath Hard Hat Winter Hard Hat Liner - Blue Color, Universal Size
MI ITEM #02735035
MFR #SS550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Blue Color, Universal Size
MI ITEM #02735035
MFR #SS550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS550 BLUE TWILL LINER W/WHITE

Specifications

  • Type
    Underneath Hard Hat
  • Length
    Regular
  • Color
    Blue
  • Material
    Cotton
  • Size
    Universal
  • Number Of Layers
    2
  • Lining Material
    Acrylic/Polyester
  • Product Type
    Hard Hat Winter Liners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text