Motion
11-600-8

ANSELL
11-600-8

HyFlex® Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #02735055
MFR #11-600-8
Price$4.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-600-8

HyFlex® Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #02735055
MFR #11-600-8

Mfr description
205652 HYFLEX 11600 BLACK NA/MX SIZE 8,0
  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
  • Offered in white for dirt sensitive application or in black for environments that present some level of dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.58/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    7.8700 in to 10.2300 in, 200.00 mm to 260.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Knit Wrist, Seamless Knit, REACH Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    No
  • Application
    Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm Dipped
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    HyFlex 11-600 PU-coated gloves possess high tactile sensitivity for intricate applications
  • Description Keyword
    Nylon Lined
  • Duty Type
    Light Duty
  • EN388
    3121 A
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Automotive
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    11-600-8
  • Manufacturer Upc Number
    20076490007540
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    HyFlex 11-600
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490007540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)