Specifications
Dimensions
- Cord Length18 ft
- Max ft of Head26 ft
Details
- Discharge1 in FNPT
- Frequency60 Hz
- Horsepower1/6 hp
- Impeller MaterialNylon
- Maximum Flow Rate20 gpm
- O Ring MaterialNitrile
- Phase1
- Pump Body MaterialEpoxy Coated Cast Aluminum
- SealFluoroelastomer (FKM)
- Shaft MaterialStainless Steel
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignSubmersible Utility
- Voltage115 V
- Wetted MaterialsNylon Impeller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)