Motion
20-3M09-6FA3
Timing Belt Pulley - 20 Tooth, 0.2500 in Bore Dia., 0.7188 in OD
Mi Item #02735119
MFR #20-3M09-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 20 Tooth, 0.2500 in Bore Dia., 0.7188 in OD
Mi Item #02735119
MFR #20-3M09-6FA3

Mfr description
20-3M09-6FA3 1/4'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • For Belt Width
    9 mm
  • Outside Diameter
    0.7188 in
  • Width
    1.0 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057719460
  • Material
    Aluminum
  • Number Of Teeth  
    20
  • Tooth Style
    HTD 3mm
  • UPC_NO
    00195057719460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)