Motion
585834

ANSELL
585834

TouchNTuff® Disposable Glove - S or Size 7 Size, Nitrile, Smooth Surface, Powder-Free, 6.2 mil Thick, Green Color
MI ITEM #02735176
MFR #585834
Price$30.09/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
585834

TouchNTuff® Disposable Glove - S or Size 7 Size, Nitrile, Smooth Surface, Powder-Free, 6.2 mil Thick, Green Color
MI ITEM #02735176
MFR #585834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.09/bx

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    S or Size 7
  • Length  
    9-1/2 in
  • Palm Thickness - Imperial
    4.9 mil
  • Thickness
    6.2 mil

Details

  • Application
    Food Processing, Industrial
  • Color
    Green
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "TouchNTuff®"
  • Product Types
    Glove
  • Standards Met
    Category III, EAC TP TC 019:2011, EN 374:2003, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 374-5:2016, FDA21 CFR 177-2600, ISO 9001
  • Surface Finish
    Smooth
  • Technical Data Sheet
  • UPC_NO
    20076490006970

Overview

Mfr description
585834 TOUCH N TUFF 92600 SIZE S
  • The world’s leading disposable glove for chemical splash protection
  • Made with TNT Chemical Splash Resistance Technology for superior protection against harmful chemical splashes
  • Super soft nitrile provides a comfortable, silky feel for extended wear
  • Proprietary formulation provides robust durability in a softer glove
  • Silicone-free design is paint and finish process friendly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought