Motion
UC211-34
Ball Insert Bearing - Cylindrical Bore, 2-1/8 in ID, Set Screw Locking
Mi Item #02735185
MFR #UC211-34
Price$107.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-1/8 in ID, Set Screw Locking
Mi Item #02735185
MFR #UC211-34

Mfr description
UC211-34 2-1/8 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.28/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9450 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1875 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200
  • UPC_NO
    0808250126590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)