Motion
3120L
Driver's Work Gloves - L or Size 9, Cowhide Grain Leather, Select B Grade, Color Grey, Brown
Mi Item #02735259
MFR #3120L
Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - L or Size 9, Cowhide Grain Leather, Select B Grade, Color Grey, Brown
Mi Item #02735259
MFR #3120L

Mfr description
3120L COW SPLIT DRIVERS GLOVE W/STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.35/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown, Grey
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)