Motion
3211XS
Road Hustler® Leather Driver Glove with Keystone Thumb - XS or Size 6, Cowhide Grain Leather, Select B Grade, Unlined, Color Beige
MI ITEM #02735264
MFR #3211XS
Price$9.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Keystone Thumb - XS or Size 6, Cowhide Grain Leather, Select B Grade, Unlined, Color Beige
MI ITEM #02735264
MFR #3211XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.92/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone

Overview

Mfr description
3211XS COW GRAIN DRIVERS GLOVE W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought