Motion
7700L
Mechanics Glove - L or Size 9, Leather, Black
Mi Item #02735313
MFR #7700L
Price$14.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - L or Size 9, Leather, Black
Mi Item #02735313
MFR #7700L

Mfr description
7700-L MENS MECHPRO
  • SPANDEX, MEN'S BLK ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    5.1 in
  • Weight
    0.15 lb

Details

  • Color
    Black
  • Description
    MECHPRO BASIC POLY/KNIT GLOVE, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Poly
  • Material Type
    Mechanics Gloves
  • Protection Type
    Mechpro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)