Motion
7700M
Mechanics Glove - M or Size 8, Synthetic Leather, Black
MI ITEM #02735314
MFR #7700M
List Price$16.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - M or Size 8, Synthetic Leather, Black
MI ITEM #02735314
MFR #7700M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.34/pr for your price

Overview

Mfr description
7700-M MENS MECHPRO
  • SPANDEX, MEN'S BLK ST

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Mechpro
  • ECCN
    EAR99
  • Length
    5 in
  • Material
    Poly
  • Description
    MECHPRO BASIC POLY/KNIT GLOVE, M
  • Weight
    0.117 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text