Motion
7700XL
Mechanics Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Color Black
MI ITEM #02735315
MFR #7700XL
Your Price$14.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Color Black
MI ITEM #02735315
MFR #7700XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.21/pr(List $16.34)

Overview

Mfr description
7700-XL MENS MECHPRO
  • SPANDEX, MEN'S BLK ST

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Mechpro
  • Series
    MechPro
  • ECCN
    EAR99
  • Length
    5.1 in
  • Material
    Mechpro Basic
  • Description
    MECHPRO BASIC POLY/KNIT GLOVE, XL
  • Weight
    0.183 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text