Motion
AS1105

NTN
AS1105

Roller Thrust Bearing Washer - Needle Roller Thrust, 42 mm OD, 0.0394 in Width, High Carbon Chrome Steel
MI ITEM #02735428
MFR #AS1105
Your Price$2.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1105

Roller Thrust Bearing Washer - Needle Roller Thrust, 42 mm OD, 0.0394 in Width, High Carbon Chrome Steel
MI ITEM #02735428
MFR #AS1105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.42/each(List $3.13)

Overview

Mfr description
AS1105 WASHER

Specifications

  • Washer Type
    Aligning Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Cage Material
    Pressed Steel
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK1105
  • Material
    High Carbon Chrome Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Diameter
    25 mm
  • Manufacturer Upc Number
    4547359021134
  • UPC_NO
    4547359021134
  • Bore Type
    Round
  • Configuration
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Width
    0.0394 in
  • Weight
    0.015 lbs
  • Country of Origin
    JP
  • Max Rpm
    1800 rpm
  • Harmonization Code
    8482.40.0000
  • Max Operating Temperature
    250 °F
  • Precision Rating
    ISO Class 0
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought