Motion
AXK1107

NTN
AXK1107

Needle Roller Bearing - Roller & Cage Assembly, 35 mm ID, 2.0472 in OD, Steel Cage
MI ITEM #02735431
MFR #AXK1107
Your Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1107

Needle Roller Bearing - Roller & Cage Assembly, 35 mm ID, 2.0472 in OD, Steel Cage
MI ITEM #02735431
MFR #AXK1107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.87/each(List $14.80)

Overview

Mfr description
AXK1107 NEEDLE ROLLER BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Static Load Capacity
    18322 lbf
  • Cage Material
    Steel
  • Dynamic Load Capacity
    4002 lbf
  • Max Rpm
    5500 rpm
  • Fillet Radius
    0.6 mm
  • Configuration
    One
  • Country of Origin
    JP
  • Series
    AXK11
  • Manufacturer Upc Number
    4547359022971
  • UPC_NO
    4547359022971
  • Harmonization Code
    8482.40.0000
  • Weight
    0.022 lbs
  • Compatible Washer
    AS1107
  • Radial Static Load Capacity
    18300 lbf
  • Radial Dynamic Load Capacity
    4000 lbf
  • Max Operating Temperature
    250 °F
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought