Motion
BL12BD
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M12 x 1.75, Bore Size: 12 mm
Mi Item #02735435
MFR #BL12BD
Price$19.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M12 x 1.75, Bore Size: 12 mm
Mi Item #02735435
MFR #BL12BD

Mfr description
BL12BD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.16/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Thread Size
    M12 x 1.75

Details

  • Product Type
    Spherical Rod Ends
  • Series
    BL
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)