Motion
LRT17019060
Inner Ring - 170 mm Bore, 190 mm OD
MI ITEM #02735449
MFR #LRT17019060
List Price$701.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 170 mm Bore, 190 mm OD
MI ITEM #02735449
MFR #LRT17019060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$701.88/each for your price

Overview

Mfr description
LRT17019060

Specifications

  • Bore Diameter
    170 mm
  • Outside Diameter
    190 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT17019060
  • Weight
    5.69 lb
  • Overall Width
    60 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT17019060 is a needle roller bearing inner ring with a 170 mm bore diameter, 190 mm outside diameter, 60 mm overall width, and 5.69 lb weight, engineered for heavy-duty equipment requiring a robust inner race for large needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text