Motion
CNFX-6080-Y-6-56C REDUCER

SUMITOMO DRIVE TECH
CNFX-6080-Y-6-56C REDUCER

06:1 Reduction, 6:1 Ratio, 0.6250 in Input Size, 0.8750 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
MI ITEM #02735613
MFR #CNFX-6080-Y-6-56C REDUCER
List Price$1,724.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFX-6080-Y-6-56C REDUCER

06:1 Reduction, 6:1 Ratio, 0.6250 in Input Size, 0.8750 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
MI ITEM #02735613
MFR #CNFX-6080-Y-6-56C REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,724.48/each for your price

Overview

Mfr description
CNFX-6080-Y-6-56C REDUCER

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    6.00:1
  • Ratio
    6:1
  • Input Size
    0.6250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    0.8750 in
  • Reduction
    06:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Flange Mount
  • Housing Material
    Cast Iron
  • Case Size
    6080
  • Maximum Output RPM
    666.67 rpm
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1770 N
  • Standards Met
    AGMA Class II
  • Series
    Servo Cyclo
  • Nominal Ratio
    6:1
  • Sealing Type
    Nitrile
  • Manufacturer Catalog Number
    CNFX-6080-Y-6-56C
  • Shaft Length
    1.3800 in
  • Weight
    6 kg
  • Torque Rating (in-lb)
    29.7 Nm
  • Output Size
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text