Motion
UCLC211-32
Ball Bearing Cartridge - 2 in Bore , 4-15/16 in OD, 1-19/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #02735621
MFR #UCLC211-32
Price$173.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 2 in Bore , 4-15/16 in OD, 1-19/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #02735621
MFR #UCLC211-32

Mfr description
UCLC211-32 2 CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.31/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width  
    1-19/32 in
  • Inner Ring Width  
    2.189 in
  • Outside Diameter  
    4.9375 in
  • Shaft Diameter
    2.0000 in
  • Weight
    5.28 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    LC211
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Replacement Bearing
    UC211-32
  • Seal Type
    Contact with Slinger
  • Series
    UCLC200
  • UPC_NO
    0808250200542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)