Motion
ERX-PN23T

SEALMASTER
ERX-PN23T

Sealmaster Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8350 in OD, 1.7500 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #02735646
MFR #ERX-PN23T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-PN23T

Sealmaster Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8350 in OD, 1.7500 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #02735646
MFR #ERX-PN23T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-PN23T
  • ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway
  • USDA H1 complaint food grade grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Standard
  • Bearing Type
    Ball Bearing
  • Overall Width
    1.7500 in
  • Max Operating Temperature
    220 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 220 °F
  • Fillet Radius
    0.0400 in
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Type
    Land Riding Retainer
  • Cage Material
    PPS
  • Finish Coating
    Phosphorus Nickel Coated
  • Max Rpm
    2000 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Triple Lip Contact Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ERX-PN-T
  • Precision Rating
    ABEC 1
  • Bore Length
    1.7500 in
  • Misalignment Angle
    None
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • CAD Drawing
  • Manufacturer Catalog Number
    ERX-PN23T
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461340097
  • UPC_NO
    662461340097
  • Weight
    1.50 lbs
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text