Specifications
Dimensions
- Mounting Hole Spacing14.75 in
- Overall Length13.75 in
- Overall Width16.5000 in
- Port Size3/4 NPT
- Unit Size202
Details
- Body MaterialSteel
- Cabinet MaterialSteel
- Manufacturer Catalog
- Max Operating Temperature400 °F
- Number Of Passes2
- Operating Temperature300 °F
- SeriesBM
- Tube MaterialCopper
- Tubing MaterialCopper
- Turbulator MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)