Motion
UCTB209HTSPEC

AMI BEARINGS INC
UCTB209HTSPEC

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02735740
MFR #UCTB209HTSPEC
List Price$403.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB209HTSPEC

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02735740
MFR #UCTB209HTSPEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.30/each for your price

Overview

Mfr description
UCTB209HTSPEC 45MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    45 mm
  • Bolt Center To Center Length
    95.20 mm
  • Base To Bore Centerline
    69.98 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    124 mm
  • Overall Length
    125 mm
  • Base Width
    50.8 mm
  • Overall Width
    55.6 mm
  • Insert Material
    AISI 52100 Steel
  • Bolt Size
    M12
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCTB200C4HR5SP
  • Replacement Bearing
    UC209C4HR5
  • UPC_NO
    0808250336555
  • Manufacturer Upc Number
    0808250336555
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text