Motion
NVFS2320-3DZ-01T

SMC CORP OF AMERICA
NVFS2320-3DZ-01T

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 3 (Closed Center) Position, Double Solenoid
Mi Item #02735758
MFR #NVFS2320-3DZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFS2320-3DZ-01T

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 3 (Closed Center) Position, Double Solenoid
Mi Item #02735758
MFR #NVFS2320-3DZ-01T

Mfr description
NVFS2320-3DZ-01T VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    87.5 mm
  • Overall Length
    229 mm
  • Overall Width
    26 mm
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.78 (P to A/B) Cv, 0.8 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    40 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.1 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Sonic Conductance (C)
    3.2 (A/B to R1/R2) dm³/(s.bar), 3.2 (P to A/B) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)